![goua60x6004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095056.jpg?preset=medium)
MERSEN A60X600-4 600A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
600V 600A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | North American, High Speed |
Series | A60X | Voltage Rating | 600 VAC |
Amperage Rating | 600 A | Interrupt Rating | 200 kA |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Bolted | Contact Material | Tin Plated Brass |
Construction | GMG | Dimensions | 2 in dia x 5.13 in L |
Standards | UL Listed Component UL File E60314 | Application | Protection of Heavy Traction and Electro-Chemical as well as Rectifiers and Other Heavy Duty Equipment |
UPC | 782001943332 |
Packages
5 - UNIT - (5) |