![goua60x7004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095056.jpg?preset=medium)
MERSEN A60X700-4 700A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
600V 700A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 600 V |
Amperage Rating | 700 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Listed |
Application | Protection of heavy traction and electro-chemical as well as rectifiers and other heavy-duty equipment | UPC | 782001944919 |
Packages
1 - UNIT - 1 |