MERSEN A60X70-4 70A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor protection fuse are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. Controlled arc voltage reduces stress to circuit components during fuse clearing. Low I 2 t minimizes damage to protected components on short circuit.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American, High Speed | Series | A60X |
Voltage Rating | 600 VAC | Amperage Rating | 70 A |
Interrupt Rating | 200 kA | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin Plated Brass | Standards | UL Listed Component UL File E60314 |
Application | Protection of Heavy Traction and Electro-Chemical as well as Rectifiers and Other Heavy Duty Equipment | UPC | 782001943264 |
Packages
5 - UNIT - (5) |