MERSEN A60X80-4 80A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor protection fuse are popular for the protection of higher voltage heavy rectifiers such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. Controlled arc voltage reduces stress to circuit components during fuse clearing. Low I 2 t minimizes damage to protected components on short circuit.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting |
Series | A60X | Voltage Rating | 600 VAC |
Amperage Rating | 80 A | Interrupt Rating | 100 kA |
Body Style | Cylindrical, Non Rejection, Round | Mounting Type | Bolt-In |
Terminal Connection | Blade | Contact Material | Tin Plated Copper, Tin Plated Brass, Silver Plated Copper and Silver Plated Brass |
Construction | GMG/Poly Tube | Dimensions | 1 in dia x 4.41 in L |
Standards | UL Listed File Number E60314, UL Guide No. JFHR2 | Application | For Protection of Heavy Traction and Electro-Chemical as Well as Rectifiers and Other Heavy Duty Equipment |
UPC | 782001943219 |
Packages
5 - UNIT - (5) |