MERSEN A70P150-4 150A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor protection fuse features excellent cycling ability gives advantage in equipment design. Extremely fast acting, current limiting. Protection of small inverters and drives and equipment requiring the highest degree of protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | P Style, North American | Voltage Rating | 700 VAC |
Amperage Rating | 150 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Bolted | Standards | UL Recognized Component AC: Guide No. JFHR2 DC: Tested to UL Standard 198L Some Ratings, RoHS Compliant |
Application | Protection of 700 V or Less DC Drives, UPS, Inverters, Reduced Voltage Starters, etc | UPC | 782001947286 |
Packages
5 - UNIT - (5) |