MERSEN A70P1000-4 1000A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
700V SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 1000 A | Interrupt Rating | 100 kA |
Mounting Type | Bolted | Terminal Connection | Bolted |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | UPC | 782001947392 |
Packages
1 - UNIT - 1 |