
MERSEN A70P10-4 10A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
A70P Amp-Trap® Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Series | A70P |
Voltage Rating | 700 VAC | Amperage Rating | 10 A |
Interrupt Rating | 50 kA | Body Style | Round |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin Plated Copper | Dimensions | 2.88 in L |
Standards | UL E60314, 198L | Application | For 700 V or Less DC Drives, UPS, Inverters, Reduced Voltage Starters |
UPC | 782001948092 |
Packages
20 - UNIT - (20) |