MERSEN A70P12-1 12A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
FRZ A70P12-1 700V SEMICOND FUS
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101 |
Series | A70P | Voltage Rating | 700 V |
Amperage Rating | 12 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Clip |
Contact Material | Tin Plated Brass | Construction | CMG |
Dimensions | 0.56 in dia x 2 in L | Standards | UL File Number 60314, Guide JFHR2 |
Application | For Protection of 700 V or Less, DC Drives, UPS, Inverters, Reduced Voltage Starters, etc | UPC | 782001946944 |
Packages
10 - UNIT - (10) |