![goua70p254](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095220.jpg?preset=medium)
MERSEN A70P25-4 25A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
700V 25A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101, Fast Acting |
Series | A70P | Voltage Rating | 700 VAC |
Amperage Rating | 25 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt-In |
Terminal Connection | Bolted | Response Time | 10 Millisecond |
Contact Material | Silver Plated Copper | Construction | GMG |
Dimensions | 14.2 mm dia x 73.2 mm L | Standards | UL File Number E60314, RoHS Compliant, Guide JFHR2 |
Application | For Protection of 700 V or Less DC Drives, UPS, Inverters, Reduced Voltage Starters | UPC | 782001948115 |
Packages
20 - UNIT - (20) |