
MERSEN A70P225-4 225A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
A70P Amp-Trap® Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | Round Style | Voltage Rating | 700 VAC |
Amperage Rating | 225 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolt |
Standards | UL Listed Component AC: Guide No. JFHR2 DC: Tested to UL Standard 198L parameters Some Ratings RoHS Compliant | Application | For Protection of 700 V or Less, DC Drives, UPS, Inverters, Reduced Voltage Starters, etc |
UPC | 782001947361 |
Packages
5 - UNIT - (5) |