
MERSEN A70P35-4 35A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
A70P Amp-Trap® Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting, Form 101 |
Series | A70P | Voltage Rating | 700 VAC |
Amperage Rating | 35 A | Interrupt Rating | 100 kA |
Body Style | Round, Non Rejection | Mounting Type | Bolt-In |
Terminal Connection | Blade | Contact Material | Tin Plated Brass |
Construction | CMG | Dimensions | 1 in dia x 4.38 in L |
Standards | UL File Number E60314, Guide JFHR2, RoHS Compliant | Application | For Protection of 700 V or Less, DC Drives, UPS, Inverters, Reduced Voltage Starters, etc |
UPC | 782001947132 |
Packages
5 - UNIT - (5) |