MERSEN A70P30-1 30A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
Semiconductor protection fuse with high speed. Blade connection terminal. Low I²t minimizes damage to protected component on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types helps in equipment design. For protection of 700 V or less DC drives, UPS, inverters, reduced voltage starters, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | Round | Voltage Rating | 700 VAC |
Amperage Rating | 30 A | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL 198L, RoHS Compliant |
Application | For Protection of 700 V or Less DC Drives, UPS, Inverters, Reduced Voltage Starters | UPC | 782001947125 |
Packages
1 - UNIT - 1 |