
MERSEN A70P450-4 450A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
A70P Amp-TrapĀ® Form 101 high speed fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101, Fast Acting |
Series | A70P | Voltage Rating | 700 VAC |
Amperage Rating | 450 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt-In |
Terminal Connection | Bolted | Response Time | 10 Millisecond |
Contact Material | Silver Plated Copper | Construction | GMG |
Dimensions | 60.5 mm dia x 180.1 mm L | Standards | UL File Number E60314, RoHS Compliant, Guide JFHR2 |
Application | For Protection of 700 V or Less DC Drives, UPS, Inverters, Reduced Voltage Starters | UPC | 782001947378 |
Packages
1 - UNIT - 1 |