![goua70p70](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095220.jpg?preset=medium)
MERSEN A70P70-4 70A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
Semiconductor protection fuse with high speed. Blade connection terminal. Low I²t minimizes damage to protected component on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types helps in equipment design. For protection of 700 V or less DC drives, UPS, inverters, reduced voltage starters, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | P Style, North American | Voltage Rating | 700 VAC |
Amperage Rating | 70 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Bolted | Standards | UL Listed Component AC: Guide No. JFHR2 DC: Tested to UL 198L Some Ratings, RoHS Compliant |
Application | Protection of 700 V or Less DC Drives, UPS, Inverters, Reduced Voltage Starters, etc | UPC | 782001947200 |
Packages
5 - UNIT - (5) |