MERSEN A70P700-4 700A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
700V 700A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 700 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Silver-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component AC: Guide No. JFHR2 DC:Tested to UL Standard 198L Parameters, RoHS Compliant |
Application | Protection of 700V or less DC drives, UPS, inverters, reduced voltage starters, etc. | UPC | 782001947422 |
Packages
1 - UNIT - 1 |