MERSEN A70P80-4 80A 700VAC 650VDC Mersen Amp-Trap® A70P Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Form 101 semiconductor protection fuse were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement. Controlled arc voltage reduces stress to circuit components during fuse clearing.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American | Voltage Rating | 700 VAC, 650 VDC |
Amperage Rating | 80 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Bolted | Standards | UL Listed Component AC Guide No. JFHR2 DC Tested to UL Standard 198L Parameters Some Ratings, RoHS Compliant |
Application | Protection of 700 V or Less DC drives, UPS, Inverters, Reduced Voltage Starters etc | UPC | 782001947224 |
Packages
5 - UNIT - (5) |