Abbotsford
goua70q1004

MERSEN A70Q100-4 100A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse

Price $325.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A70Q100-4

Description

A70Q Amp-TrapĀ® high speed fuses were developed for inverter applications requiring extremely low I2t. A70Q fuses provide the most responsive protection for applications not required to sustain heavy overloads. Typically used for replacement purposes.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Semiconductor Fuse Type High Speed, Form 101, Extremely Fast Acting
Series A70Q Voltage Rating 700 VAC
Amperage Rating 100 A Interrupt Rating 100 kA
Body Style Round Mounting Type Bolt-In
Terminal Connection Bolted Response Time 10 Millisecond
Contact Material Tin-Plated Brass Construction GMG
Dimensions 31 mm dia x 111 mm L Standards UL File Number E60314, RoHS Compliant, Guide JFHR2
Application For Protection of Inverters and Other Equipment Requiring the Best AC or DC Protection in This Voltage Range UPC 782001140946

Packages

5 - UNIT - (5)