
MERSEN A70Q250-4 250A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse
Description
A70Q Amp-TrapĀ® high speed fuses were developed for inverter applications requiring extremely low I2t. A70Q fuses provide the most responsive protection for applications not required to sustain heavy overloads. Typically used for replacement purposes.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 250 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component AC: Guide No. JFHR2 DC:Tested to UL Standard 198L Parameters, RoHS Compliant |
Application | Protection of inverters and other equipment requiring the best AC or DC protection in this voltage range | UPC | 782001140991 |
Packages
5 - UNIT - (5) |