![goua70q2004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095225.jpg?preset=medium)
MERSEN A70Q200-4 200A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor protection fuse features excellent cycling ability gives advantage in equipment design. Extremely fast acting, current limiting. Protection of small inverters and drives and equipment requiring the highest degree of protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American | Voltage Rating | 700 VAC, 650 VDC |
Amperage Rating | 200 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Bolted | Standards | UL Listed Component AC Guide No. JFHR2 DC Tested to UL Standard 198L Parameters Some Ratings, RoHS Compliant |
Application | Protection of Inverters and Other Equipment Requiring the Best AC or DC Protection in This Voltage Range | UPC | 782001140984 |
Packages
5 - UNIT - (5) |