MERSEN A70Q35-4 35A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse
Description
700V 35A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 35 A | Interrupt Rating | 100 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component AC: Guide No. JFHR2 DC:Tested to UL Standard 198L Parameters, RoHS Compliant |
Application | Protection of inverters and other equipment requiring the best AC or DC protection in this voltage range | UPC | 782001141011 |
Packages
5 - UNIT - (5) |