MERSEN A70Q600-4 600A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor protection fuse were developed for inverter applications requiring extremely low I2t. A70Q fuses provide the most responsive protection for applications not required to sustain heavy overloads. Typically used for replacement purposes. Solid fill technology for extra reliability in performance.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American | Voltage Rating | 700 VAC, 650 VDC |
Amperage Rating | 600 A | Interrupt Rating | 100 kA |
Body Style | Round | Mounting Type | Bolt |
Terminal Connection | Bolted | Standards | UL Listed Component AC Guide No. JFHR2 DC Tested to UL Standard 198L Parameters Some Ratings, RoHS Compliant |
Application | Protection of Inverters and Other Equipment Requiring the Best AC or DC Protection in This Voltage Range | UPC | 782001141097 |
Packages
1 - UNIT - 1 |