MERSEN A70Q60-4 60A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse
Description
700V 60A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Fast Acting, Current Limiting, Form 101 |
Series | A70Q | Voltage Rating | 700 VAC |
Amperage Rating | 60 A | Interrupt Rating | 100 kA |
Body Style | Round, Non Rejection | Mounting Type | Bolt-In |
Terminal Connection | Blade | Element Type | Single |
Contact Material | Tin Plated Brass | Construction | CMG |
Dimensions | 1.22 in dia x 4.37 in L | Standards | UL File Number E60314, Guide JFHR2, RoHS 2011/65/EU Compliant |
Application | For Protection of Inverters and other Equipment Requiring the Best AC or DC Protection in this Voltage Range | UPC | 782001141080 |
Packages
5 - UNIT - (5) |