MERSEN A70QS400-4 400A 700VAC 700VDC Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
94879-FUSE,FORM 101
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 400 A | Interrupt Rating | 200 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin-Plated Brass | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component, AC/DC AC: Guide No. JFHR2 DC:Tested to UL Standard 198L Parameters CSA Certified File LR 12636, RoHS Compliant |
Application | Protection of motor drives, UPS, inverters at 700V or less | UPC | 782001948795 |
Packages
5 - UNIT - (5) |