
MERSEN A70QS600-4K 600A 700VAC 700VDC Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
A70QS Amp-Trap® high speed fuses were developed in response to the need for improved overall performance of 700V semiconductor fuses for new equipment requirements. A70QS fuses have lower I2t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 700 V |
Amperage Rating | 600 A | Interrupt Rating | 200 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Contact Material | Tin-Plated Copper | Construction | GMG |
Temperature Rating | 80 °C | Standards | UL Recognized Component, AC/DC AC: Guide No. JFHR2 DC:Tested to UL Standard 198L Parameters CSA Certified File LR 12636, RoHS Compliant |
Application | Protection of motor drives, UPS, inverters at 700V or less | UPC | 782001141264 |
Packages
1 - UNIT - 1 |