MERSEN A70QS63-22F 63A 690V Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
AMP TRAP FORM 101
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American Round Style | Voltage Rating | 690 VAC |
Amperage Rating | 63 A | Interrupt Rating | 200 kA |
Body Style | Round | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Standards | UL Recognized Component CSA Certified IEC 269-4 Compliance | Application | For Small Inverters, UPS Systems, Solid State Relays, Motor Drives and Similar 700 V or Less Equipment |
UPC | 782001142117 |
Packages
10 - UNIT - (10) |