MERSEN A70QS80-4 80A 700VAC 700VDC Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
94865-FUSE,FORM 101
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | Form 101, High Speed |
Series | A70QS | Voltage Rating | 700 VAC, 700 VDC |
Amperage Rating | 80 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Body Style | Cylindrical | Mounting Type | Bolt |
Terminal Connection | Bolted | Contact Material | Tin Plated Brass, Tin Plated Copper |
Construction | GMG | Dimensions | 1 in dia x 4.38 in L |
Standards | UL 198L, JFHR2 Listed, CSA File Number LR12636, RoHS Compliant | Application | For Protection of Motor Drives, UPS, Inverters at 700 V or Less |
UPC | 782001948658 |
Packages
5 - UNIT - (5) |