Abbotsford
goua70qs10022f

MERSEN A70QS100-22F 22mm x 58mm 100Amp 690VAC A70QS Premium Amp-Trap French Cylindrical Semiconductor Fuse with No Striker

Price $283.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A70QS100-22F

Description

These Premium Amp-Trap French cylindrical semiconductor fuses are an extension of the popular A7OQS product line. They are solid-fill 14mm and 22mm fuses, IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In addition, these fuses have an 890 VDC rating for capacitor discharge applications up to 2.5ms time constant. All ampere ratings are available with a striker. Applications include small inverter drives and UPS systems, with superior l2t for improved protection and performance. FEATURES AND BENEFITS:- International 14x51mm (2”x9/16”) and 22x58mm (2-1/4”x13/16”) sizes for worldwide acceptance- Ferrule mount up to 100A for design versatility- Very low I2t for improved semiconductor protection- 690V IEC rated, tested at 760VAC; can be used up to 750VAC in U.S.- 700VDC rated for DC protection of equipment with L/R =10ms- Superior cycling ability for longer life on difficult cyclic loading applications- aR characteristic for semiconductor short- circuit protectionAPPLICATION:- Small inverters, UPS systems, motor drives and similar 700V or less equipment

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Semiconductor Fuse Type French
Series A70QS Voltage Rating 690 VAC, 700 VDC
Amperage Rating 100 A Interrupt Rating 200 kA at 760 VAC, 100 kA at 700 VDC
Body Style Cylindrical Mounting Type Bolt
Terminal Connection Ferrule Dimensions 22 mm dia x 58 mm L
Standards UL Listed Component File E76491, CSA Certified, IEC 269-4 Compliant Application Small Inverters, UPS Systems, Solid State Relays, Motor Drives and Similar 700 V or Less Equipment
UPC 782001142131

Packages

10 - UNIT - (10)