MERSEN A70QS100-22FI 100Amp 700VAC 700VDC A70QS Series Amp-Trap French Cylindrical Semiconductor Fuse
Description
These Premium Amp-Trap French cylindrical semiconductor fuses are an extension of the popular A7OQS product line. They are solid-fill 14mm and 22mm fuses, IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In addition, these fuses have an 890 VDC rating for capacitor discharge applications up to 2.5ms time constant. All ampere ratings are available with a striker. Applications include small inverter drives and UPS systems, with superior l2t for improved protection and performance.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American Round Style | Series | A70QS |
Voltage Rating | 690 VAC, 700 VDC | Amperage Rating | 100 A |
Mounting Type | Clip | Terminal Connection | Ferrule |
Indication | Striker | Response Time | 10 Millisecond |
For Use With | Small Inverters, UPS Systems, Solid State Relays, Motor Drives and Similar 700 V or Less Equipment | Standards | UL Listed Component, CSA Certified IEC 269-4 Compliant |
Application | For Longer Life on Difficult Cyclic Loading Applications | UPC | 782001142292 |
Packages
10 - UNIT - (10) |