MERSEN A70QS150-4K 150A 700VAC 700VDC Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
700V 150A SEMICOND FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101, Fast Acting |
Series | A70QS | Voltage Rating | 700 VAC |
Amperage Rating | 150 A | Body Style | Round |
Mounting Type | Bolt-In | Terminal Connection | Blade |
Response Time | 10 Millisecond | Contact Material | Tin-Plated Brass |
Construction | GMG | Dimensions | 1.22 in dia x 5.09 in L |
Standards | UL File Number E60314, RoHS Compliant, Guide JFHR2 | Application | For Protection of Motor Drives, UPS, Inverters at 700 V or Less |
UPC | 782001141349 |
Packages
5 - UNIT - (5) |