![goua70qs2504](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150095227.jpg?preset=medium)
MERSEN A70QS250-4 250A 700VAC 700VDC Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
94832-FUSE,FORM 101
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | North American Round Style | Voltage Rating | 700 VAC |
Amperage Rating | 250 A | Interrupt Rating | 200 kA |
Body Style | Round | Mounting Type | Bolt-On |
Terminal Connection | Bolted | Contact Material | Tin-Plated Brass |
Construction | GMG | Temperature Rating | 80 °C |
Standards | UL Recognized Component, AC/DC AC: Guide No. JFHR2 DC, Tested to UL Standard 198L Parameters CSA Certified File LR 12636 Some Ratings RoHS Compliant | Application | For Protection of Motor Drives, UPS, Inverters at 700V or Less |
UPC | 782001948320 |
Packages
5 - UNIT - (5) |