MERSEN A70QS25-14F 25A 700VAC 700VDC Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
AMP TRAP FORM 101
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High Speed, Form 101, Fast Acting |
Series | A70QS | Voltage Rating | 690 VAC |
Amperage Rating | 25 A | Body Style | Round |
Mounting Type | Bolt-In | Terminal Connection | Blade |
Response Time | 10 Millisecond | Contact Material | Tin-Plated Brass |
Construction | GMG | Dimensions | 14 mm dia x 51 mm L |
Standards | UL File Number E60314, RoHS Compliant, Guide JFHR2 | Application | For Small Inverters, UPS Systems, Solid State Relays, Motor Drives and Similar 700 V or Less Equipment |
UPC | 820011420259 |
Packages
10 - UNIT - (10) |