![goua70qs3214f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11671457.jpg?preset=medium)
MERSEN A70QS32-14F 32A 690V Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
AMP TRAP FORM 101
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Voltage Rating | 690 V |
Amperage Rating | 10 - 800 A | Interrupt Rating | 200 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Ceramic | Dimensions | 2 x 9/16 in |
Standards | UL Recognized Component Guide JFHR2, RoHS Compliant | Application | Small inverters, UPS systems, Solid State Relays, motor drives and similar 700V or less equipment |
UPC | 782001142032 |
Packages
10 - UNIT - (10) |