MERSEN A70QS35-4 35A 700VAC 700VDC Mersen Amp-Trap® A70QS Form 101 Semiconductor Protection Fuse
Description
AMP-TRAPĀ® Semiconductor Protection fuse were developed in response to the need for improved overall performance of 700V semiconductor fuses for new equipment requirements. A70QS fuses have lower I2t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | General Purpose, Round | Voltage Rating | 700 VAC |
Amperage Rating | 35 A | Interrupt Rating | 200 kA |
Mounting Type | Bolt | Terminal Connection | Bolted |
Standards | UL 198L, JFHR2 Listed, CSA File Number LR12636, RoHS Compliant | Application | For Protection of Motor Drives, UPS, Inverters at 700 V or Less |
UPC | 782001948603 |
Packages
5 - UNIT - (5) |