MERSEN B090483 1400Amp 750V 100kA Gould Fuses Fuse Semi Conductor
Description
DC offers provide a very high performance protection for railway power and auxiliary circuits. DC semiconductor fuse-links were developed to provide improved performance required by today's new DC equipment. These fuse-links are typically operated at more elevated temperature than other fuse type, have lower I¿t to minimize damage to protected components on short circuits, lower watts loss and longer life.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Protistor® |
Item Name | Semiconductor Fuse | Voltage Rating | 750 V |
Amperage Rating | 1400 A | Interrupt Rating | 100 kA |
Body Style | Ceramic | Mounting Type | Bolt |
Dimensions | 2 x 123 mm | Standards | CE Marked |
UPC | 3605340090437 |
Packages
1 - UNIT - 1 |