MERSEN B230001 2Amp 300V Ferraz Shawmut Semi Conductor Fuse
Description
FRZ A30QS2-1 SEMI-COND PROT FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Semiconductor Fuse | Type | High-Speed, Fast Acting, Current Limiting |
Series | A30QS | Voltage Rating | 300 VAC, 300 VDC |
Amperage Rating | 2 A | Interrupt Rating | 200 kA at AC, 100 kA at DC |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin Plated Brass, Silver Plated Copper, Silver Plated Brass |
Construction | Ceramic/GMG | Dimensions | 0.56 in dia x 2 in L |
Standards | UL Listed File No. E60314, Guide JFHR8 | Application | Protection of AC/DC Drives, UPS, Rectifiers and other Equipment of 150 V or Less |
UPC | 782001311803 |
Packages
10 - UNIT - (10) |