Abbotsford
gouc300658

MERSEN C300658 250Amp 1250V Protistor Size 70 aR Type Long Slotted Blades Fuse Link

Price $810.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:C300658

Description

The 1250 Protistor fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles.The Protistor have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors, GTO's and IGBT devices. Fuses are assembled with pure silver, die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic.All fuse-links can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.KEY FEATURES:- Multiple body sizes and terminals or blades combination - aR Class according to VDE 636-23 and IEC 60269-4 - Very low I²t for improved semiconductor protection - Ultra fast acting - Current limiting - Superior cycling capability - Increased technical performances: higher ratings and reduction in volume and weight APPLICATION:- Protection of inverters, motor drives, UPS systems and similar 690V or less equipments.

Specifications

Brand Name Ferraz Shawmut Sub Brand Protistor®
Item Name Semiconductor Fuse Type American, Current-Limiting, Fast-Acting
Voltage Rating 1250 VAC Amperage Rating 250 A
Body Style Square Mounting Type Bolt
Terminal Connection Blade Standards UL Listed Component Sizes 30,31,32,33 Tested to IEC 269.4, RoHS Compliant
Application Protection of Inverters, Motor Drives, UPS Systems and Similar 690 V or Less Equipments UPC 3605340331776

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok