MERSEN GSR-V1/8 1/8A 125V Mersen GSR-V Series Fast Acting Radial Micro Fuse
Description
125V 1/8A SMALL DIM FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Electronic Fuse |
Type | Fast Acting | Series | GSR |
Voltage Rating | 125 V | Amperage Rating | 1/8 A |
Interrupt Rating | 50 A at 125 VAC, 300 A at 125 VDC | Construction | Epoxy-Component Plastic |
Dimensions | 7.1 mm L | Standards | UL Listed, RU Listed, CSA Certified |
UPC | 782001761288 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |