MERSEN GSR-V2 2A 125V Mersen GSR-V Series Fast Acting Radial Micro Fuse
Description
125V 2A SMALL DIM FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fast Acting Fuse |
Type | Miniature | Series | GSR |
Voltage Rating | 125 VAC | Amperage Rating | 2 A |
Interrupt Rating | 50 A at 125 V | Mounting Type | Through Hole |
Dimensions | 7.1 mm dia x 7.1 mm L | Standards | CE and CSA, UL Listed |
Application | Circuit Protection | UPC | 782001769802 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |