Abbotsford
goud230003

MERSEN D230003 4Amp 300V Ferraz Shawmut Semi Conductor Fuse

Price $54.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:D230003

Description

A30qs4-1

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 300 V
Amperage Rating 4 A Interrupt Rating 200 kA
UPC 605340286574

Packages

10 - UNIT - (10)