Abbotsford
goue300177

MERSEN E300177 400Amp 690V Protistor Size 32 aR Fuse Link (DIN80 Blades)

Price $868.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:E300177

Description

The 690/700V Protistor fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles.The Protistor have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. Fuses are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic.Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.KEY FEATURES:- Multiple body sizes and terminals or blades combination - aR Class according to IEC 60269-4 and VDE 636-23 - Very low I²t for improved semiconductor protection - Ultra fast acting - Current limiting - Superior cycling capability APPLICATIONS:- Protection of inverters, motor drives, UPS systems and similar 690V or less equipments.

Specifications

Brand Name Ferraz Shawmut Sub Brand Protistor®
Item Name Semiconductor Fuse Type European, High Speed
Voltage Rating 700 VAC Amperage Rating 400 A
Interrupt Rating 200 kA Body Style Square
Mounting Type Bolt Terminal Connection DIN Type Blade
Indication Striker Contact Material Silver Plated Copper
Construction Ceramic Dimensions 110 mm L x 59 mm W x 65 mm H
Standards IEC 60269-4 Compliant, UL/CSA Recognized E76491, CCC GB 13539.4 Application Protection of Inverters, Motor Drives, UPS Systems and Similar 690 V or Less Equipments
UPC 3605340324327

Packages

3 - UNIT - (3)