![gouesk60](/images/no-image-en.png)
FERRAZ ESK60 FUSE HRC MISC
Description
HRC MISC FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Dimensions | 1.07 in W x 3.44 in D x 1.06 in H |
UPC | 068938324018 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |
HRC MISC FUSE
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Semi Conductor | Dimensions | 1.07 in W x 3.44 in D x 1.06 in H |
UPC | 068938324018 |
1 - UNIT - 1 | 5 - UNIT - (5) |