Abbotsford
goug230006

MERSEN G230006 300VAC/DC 7Amp 200kA Ferraz Shawmut Fuse Semi-conduct Form 101

Price $54.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:G230006

Description

Amp-Trap® semiconductor protection fuses are intended for the protection of power semiconductors such as diodes, phase control SCR’s and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300 V and less semiconductors.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Fuse Type Semi Conductor
Voltage Rating 300 V Amperage Rating 7 A
Interrupt Rating 200 kA UPC 605340286604

Packages

10 - UNIT - (10)