Abbotsford
goug330240

MERSEN G330240 16Amp 690V Gould Fuses Fuse DIN URB Series

Price $212.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:G330240

Description

The 690/700V ProtistorĀ® fuse-links provide maximum flexibility in equipment design and ultimate protection for small power conversion equipment. These ultra-fast acting aR fuses have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower IĀ²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic.Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Specifications

Brand Name Ferraz Shawmut Item Name Semiconductor Fuse
Voltage Rating 690 VAC Amperage Rating 160 A
Mounting Type Bolt-On Terminal Connection Blade
Contact Material Silver-Plated Copper Construction Ceramic
UPC 3605340363807

Packages

3 - UNIT - (3)