FERRAZ H230007 A30QS8-1
Description
AMP-TRAPĀ® Semiconductor protection fuse are intended for the protection of power semiconductors such as diodes, Phase control SCR's and other power semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | General Purpose, Round | Voltage Rating | 300 VAC |
Amperage Rating | 8 A | Interrupt Rating | 200 kA |
Standards | UL Listed File Number E60314, RoHS Compliant | Application | For Protection of AC/DC Drives, UPS, Rectifiers and Other Equipment of 150 V or Less |
UPC | 605340286611 |
Packages
1 - UNIT - 1 |