![gouhsj175](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/250416105.jpg?preset=medium)
MERSEN HSJ175 175A 600V Mersen HSJ Series Class J High Speed Fuse
Description
The high speed J (HSJ) fuse combines the low I2t of a semiconductor fuse and the branch circuit performance of a class J UL listed fuse. This fuse was designed for the starting characteristics of solid state motor controllers. The HSJ can provide branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as diodes, SCR’s, GTO’s and SSR’s. Optimized over-load capability for withstanding elevated levels of current during electronic motor controller starts. Excellent cycling ability for frequent starts/stops without nuisance opening.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American, High Speed | Voltage Rating | 600 VAC |
Amperage Rating | 175 A | Interrupt Rating | 200 kA |
Fuse Class | Class J | Mounting Type | Clip |
Terminal Connection | Blade | Standards | UL Listed to Standard 248-8, File E2317 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8 |
Application | Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft-Starters, Solid State Relays | UPC | 782001329648 |
Packages
1 - UNIT - 1 |