Abbotsford
goul230010

MERSEN L230010 12Amp Ferraz Shawmut Semi Conductor Fuse

Price $54.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:L230010

Description

FRZ A30QS12-1 SEMI-COND PROT FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 300 V
Amperage Rating 12 A Interrupt Rating 200 kA
UPC 605340286642

Packages

10 - UNIT - (10)