Abbotsford
goul301954

MERSEN L301954 12Amp 700V 200Ka Gould Fuses Fuse DIN URD Series

Price $1,521.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:L301954

Description

Mounting styles gives wide choice for equipment design broad range of ampere ratings in a given body size for design flexibility IEC 269-4 compliance for worldwide semiconductor applications extremely fast-acting current limiting very low i2t worldwide acceptability superior cycling ability.

Specifications

Brand Name Ferraz Shawmut Item Name Semiconductor Fuse
Series URD Series Voltage Rating 700 V
Amperage Rating 12 A Interrupt Rating 200 kA
UPC 605340349033

Packages

3 - UNIT - (3)