Abbotsford
goun230012

MERSEN N230012 Semiconductor Fuse General Purpose 20 A, 300 V

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:N230012

Description

A30qs20-1

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Semi Conductor Voltage Rating 300 VAC/VDC
Amperage Rating 20 A Interrupt Rating 100 kA
UPC 782001311919

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok