MERSEN R085207 750V 63Amp Ferraz Shawmut Fuse Special Purpose, Square Body
Description
Protistor® Semiconductor fuse provide a very high performant protection for railway power and auxiliary circuits. Square body high-speed fuse-links DC protection. These fuse-links are typically operated at more elevated temperature than other fuse type, have lower It to minimize damage to protected components on short circuits, lower watts loss and longer life.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Voltage Rating | 750 VDC | Amperage Rating | 63 A |
Interrupt Rating | 100 kA | Mounting Type | Bolt-On |
Terminal Connection | Blade | Contact Material | Silver-Plated Copper |
Construction | Ceramic | UPC | 3605340067576 |
Packages
1 - UNIT - 1 |