![gouv230018](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11659365.jpg?preset=medium)
FERRAZ V230018 A30QS60-4
Description
Semiconductor protection fuse with high speed. Blade connection terminal. Low I²t minimizes damage to protected component on short circuit. Controlled arc voltage reduces stress to circuit components during fuse clearing. Choice of mounting types helps in equipment design. For use with heavy duty rectifiers and similar heavy duty power supplies.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Semiconductor Fuse |
Type | General Purpose | Voltage Rating | 300 V |
Amperage Rating | 60 A | UPC | 782001311988 |
Packages
1 - UNIT - 1 |